Flat Shipping

Flat Shipping at €24.99 + VAT

DORMER A9411/2 Taper Length Drill Heavy Duty 1/2 197mm | AH8BQR 38FZ55

DORMER A9411/2 Taper Length Drill Heavy Duty 1/2 197mm

Item: AH8BQR Model: A9411/2Cross Ref: 38FZ55
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€172.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper Length Drill Bit
Decimal Equivalent1/2"
Dimension TypeFractional Inch
Duty RatingHeavy Duty
FinishAlCrN
Flute Length121 mm
GradeHeavy Duty
List NumberA941
MaterialHigh Speed Steel
Overall Length197 mm
Point Angle130°
Point TypeNon Conventional Point
Size1/2"

Shipping Info:

Ship weight (kg) 0.1552
Ship height (cm)2.54
Ship length (cm)17.78
Ship width (cm)2.3
Country of OriginFR

Product Variants

ProductModelDecimal EquivalentFlute LengthOverall LengthSizeMaterialFinishGradePoint TypePrice
DORMER A94111/64 Taper Length Drill Heavy Duty 11/64 146mm | AH8BLW 38FY64 A94111/640.172"86 mm146 mm0.172"High Speed SteelAlCrNHeavy DutyNon Conventional Point€35.94
DORMER A9413/16 Taper Length Drill Heavy Duty 3/16 146mm | AH8BMB 38FY69 A9413/160.188"86 mm146 mm0.188"High Speed SteelAlCrNHeavy DutyNon Conventional Point€39.18
DORMER A9411/4 Taper Length Drill Heavy Duty 1/4 Bright | AH8BMY 38FY89 A9411/41/4"95 mm156 mm1/4"High Speed SteelAlCrNHeavy DutyNon Conventional Point€50.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORMER A9411/2 Taper Length Drill Heavy Duty 1/2 197mm
€172.40 /unit