DORIAN 73310155209 Boring Bar S16t-mtunl-3 Left-hand 1.28 In | AD4LHX 41T389

DORIAN S16T-MTUNL-3 Boring Bar Left-Hand 1.28 In

Item: AD4LHX Model: S16T-MTUNL-3Cross Ref: 41T389
In Stock

Get it by Thursday, Jun 12

€276.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoring Bar
ClampCL-7
Clamp ScrewXNS-38
Cutting DirectionLeft Hand
Inscribed Circle0.38"
Insert ScrewNL-34L
Insert ShapeTriangle Negative
Insert SizeTNMG-322
Insert Thickness0.187"
Lead Angle14°
MaterialSteel
Max. Depth4"
Min. Bore1 7/25"
Mounting StyleMulti Lock
Overall Length12"
ShankRound
Shank Dia.1"
ShimITSN-333
StyleS16T-MTUNL-3
TypeStandard Steel
Width Offset16/25"
Ansi CodeS16T-MTUNL-3
Center To Cutting Tip41/64"
Compatible HardwareCL-7 Clamp, ITSN-333 Seat, NL-34L Lock Pin, S-34 Optional Seat Screw, XNS-36 Clamp Screw
Cutting ApplicationBoring
Head MaterialSteel
Insert Clearance Angle
Insert Holding TypeClamp And Lock Pin
Insert Inscribed Circle3/8"
Insert StyleTNM
Iso NumberS16T-MTUNL-3
Min. Bore Dia.1.28"
Number Of Inserts1
RakeNegative
Shank MaterialHigh Speed Steel
Side Cutting Edge Angle

Shipping Info:

Ship weight (kg) 1.1025
Ship height (cm)3.18
Ship length (cm)30.48
Ship width (cm)3.18
HS code7318190000
Country of OriginUS

Product Variants

ProductModelTypeShank Dia.Cutting DirectionOverall LengthInsert ShapeLead AngleMax. DepthMin. BorePrice
DORIAN 73310155006 Boring Bar S12s-mclnr-4 Right-hand 1 In | AD4LFW 41T342 S12S-MCLNR-4Standard Steel3/4"Right Hand10"80 Degrees Diamond Negative14°3"1"€220.01
DORIAN 73310155007 Boring Bar S12s-mclnl-4 Left-hand 1 In | AD4LFX 41T343 S12S-MCLNL-4Standard Steel3/4"Left Hand10"80 Degrees Diamond Negative14°3"1"€220.01
DORIAN 73310155010 Boring Bar S16t-mclnr-4 Right-hand 1.28 In | AD4LFY 41T344 S16T-MCLNR-4Standard Steel1"Right Hand12"80 Degrees Diamond Negative14°4"1 7/25"€276.29
DORIAN 73310155011 Boring Bar, 12" Length, 1.28" Min. Bore, Steel, Left Hand | AD4LFZ 41T345 S16T-MCLNL-4Standard Steel1"Left Hand12"80 Degrees Diamond Negative14°4"1 7/25"€276.29
DORIAN 73310155014 Boring Bar S20u-mclnr-4 Right-hand 1.53 In | AD4LGA 41T346 S20U-MCLNR-4Standard Steel1 1/4"Right Hand14"80 Degrees Diamond Negative14°5"1.53"€295.05
DORIAN 73310155015 Boring Bar S20u-mclnl-4 Left-hand 1.53 In | AD4LGB 41T347 S20U-MCLNL-4Standard Steel1 1/4"Left Hand14"80 Degrees Diamond Negative14°5"1.53"€295.05
DORIAN 73310155018 Boring Bar S24u-mclnr-4 Right-hand 1.78 In | AD4LGC 41T348 S24U-MCLNR-4Standard Steel1 1/2"Right Hand14"80 Degrees Diamond Negative11°6"1.78"€324.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORIAN S16T-MTUNL-3 Boring Bar Left-Hand 1.28 In
€276.29 /unit