DORIAN RS-25-HSB-CP Knurl Wheel R Series Straight 3/4 Outer Diameter 25 Tpi | AC9BQN 3FHN3

DORIAN RS-25-HSB-CP Knurl Wheel R Series Straight 3/4 Outer Diameter 25 Tpi

Item: AC9BQN Model: RS-25-HSB-CPCross Ref: 3FHN3
In Stock

Get it by Tuesday, Jun 17

€30.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnurl Wheel
Hole Dia.1/4"
Inside Dia.1/4"
Knurl PatternStraight
Material - MachiningHigh Speed Steel
Outside Dia.3/4"
Overall Width0.197"
PatternStraight
Teeth Per Inch25 , 25"
TypeBeveled
Wheel FinishPVD TiN-Coated
Wheel MaterialHigh Speed Steel
Width0.197"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.91
Ship length (cm)0.64
Ship width (cm)0.5
HS code7318190000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORIAN RS-25-HSB-CP Knurl Wheel R Series Straight 3/4 Outer Diameter 25 Tpi
€30.62 /unit