DORIAN QITP35N Tool Post Quadra 14-17 Inch Swing | AC9BJQ 3FGF5

DORIAN QITP35N Tool Post Quadra 14-17 Inch Swing

Item: AC9BJQ Model: QITP35NCross Ref: 3FGF5
In Stock

Get it by Tuesday, Jun 17

€1,591.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Post
Capacity3/4" to 1"
Center Height1.85"
Centerline-to-body1.245"
Dimension A3 1/2"
Dimension B3.46"
Dimension C6.415"
Dimension D5/8"
Dimension E1 1/5"
Dimension F1.835"
Height Adjustment1.445" to 2.224"
IncludesBlank T-Nut For Customer To Machine To Own Specifications
LockPositive
Number Of Positions24
Swing14" to 17"
Thread Size5/8"-18
Body Height3.46"
Body Width3.5"
Compatible With Manufacturer Model NumberDQ35CXA-41S-1500-DUAL, DQ35CXA-41SM-40-DUAL, QITP35N-1, QITP35N-2, QITP35N-36, QITP35N-4-1000-DUAL, QITP35N-41-1250-DUAL, QITP35N-41M-32-DUAL, QITP35N-4M-25-DUAL, QITP35N-5-4, QITP35N-7-71C, QITP35N-881-OE
For Max Lathe Swing17"
For Max Shank Size1"
For Min Lathe Swing14"
For Min Shank Size3/4"
Indexing Repeatability0.00005"
Number Of Locking Positions24
Optimum Center Height2.225"
Overall Height6.415"
Tool Post SeriesQITP35N

Shipping Info:

Ship weight (kg) 6.5835
Ship height (cm)21.59
Ship length (cm)9.91
Ship width (cm)9.91
HS code7318190000
Country of OriginUS

Product Variants

ProductModelCenter HeightNumber Of PositionsSwingCapacityThread SizeDimension ADimension BDimension CPrice
DORIAN SDN30BXA Tool Post Quick Change Sdn30 13-15 In | AC8JHW 3APH7 SDN30BXA1.312"113" to 15"0.625" to 1"5/8"-183"2 3/4"4.71"€540.62
DORIAN SDN25AXA Tool Post Quick Change Sdn25 Up To 12 In | AC8PNC 3CXY5 SDN25AXA1 1/4"1Up To 12"1/2" to 3/4"1/2"-202 5/8"2 1/2"4 6/25"€432.13
DORIAN SDN35CXA Toolpost Quick Change Cxa 14-17 Inch Swing | AC8PND 3CXY6 SDN35CXA1 5/8"114" to 17"3/4" to 1"1/4"-163 1/2"3 1/4"5.65"€739.50
DORIAN SDN40CA Tool Post Quick Change Ca 16-20 Inch Swing | AC8PNE 3CXY7 SDN40CA1.937"116" to 20"-7/8"-144"3 3/4"6.335"€929.70
DORIAN SDN50DA Tool Post Quick Change Da 17-32 Inch Swing | AC8PNF 3CXY8 SDN50DA2.695"117" to 32"1 1/4"1"-145"4 5/8"7.435"€1,331.39
DORIAN SDN60EA Tool Post Quick Change Ea 25 In+ Swing | AC8PNG 3CXY9 SDN60EA3.007"125 And Over1 1/2"-6"5"8.06"€2,054.91
DORIAN QITP25N Tool Post Quadra Up To 12 In | AC9BJN 3FGF3 QITP25N1.425"24Up To 12"1/2" to 3/4"1/2"-202 1/2"2.71"5.21"€1,175.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORIAN QITP35N Tool Post Quadra 14-17 Inch Swing
€1,591.08 /unit