DORIAN 73310151206 Turning Toolholder Rnmg Mrgnr16-4d Rh | AD4MDA 41T819

DORIAN MRGNR16-4D Turning Toolholder Rnmg Rh

Item: AD4MDA Model: MRGNR16-4DCross Ref: 41T819
In Stock

Get it by Wednesday, Jun 11

€82.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Toolholder
Ansi NumberMRGNR16-4D
ClampCL-9
Clamp ScrewXNS-59
Cutting DirectionRight Hand
Inscribed Circle1/2"
Insert ScrewNL-46
Insert ShapeRound
Lead Angle
Mounting StyleMulti Lock
Overall Length6"
RakeNegative
Rake Angle
ShankSquare
Shank Height1"
Shank Width1"
ShimIRSN-43
StyleMRGNR16-4D
TypeRnmg Holder
Width Offset1 1/4"
Ansi CodeMRGNR164D
Cutting ApplicationTurning
Cutting Height1"
FeaturesHardened to 44 HRC
Head Length1 1/4"
Insert Holding TypeClamp And Lock Pin
Insert Inscribed Circle1/2"
Iso NumberMRGNR164D
Shank MaterialAlloy Steel

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)3.81
Ship length (cm)15.24
Ship width (cm)3.81
HS code7318190000
Country of OriginUS

Product Variants

ProductModelOverall LengthCutting DirectionTypeShank HeightShank WidthRakeRake AngleStylePrice
DORIAN 73310150066 Turning Toolholder Cnmg Mcknr12-4b Rh | AD4LUU 41T620 MCKNR12-4B4 1/2"Right HandCNMG Holder3/4"3/4"NegativeMCKNR12-4B€92.58
DORIAN 73310150070 Turning Toolholder Cnmg Mcknr16-4c Rh | AD4LUV 41T622 MCKNR16-4C5"Right HandCNMG Holder1"1"NegativeMCKNR16-4C€102.60
DORIAN 73310150074 Turning Toolholder Cnmg Mcknr16-4d Rh | AD4LUW 41T624 MCKNR16-4D6"Right HandCNMG Holder1"1"NegativeMCKNR16-4D€102.60
DORIAN 73310150075 Turning Toolholder Cnmg Mcknl16-4d Lh | AD4LUX 41T625 MCKNL16-4D6"Left HandCNMG Holder1"1"NegativeMCKNL16-4D€102.60
DORIAN 73310150078 Turning Toolholder Cnmg Mcknr20-4d Rh | AD4LUY 41T626 MCKNR20-4D6"Right HandCNMG Holder1 1/4"1 1/4"NegativeMCKNR20-4D€112.69
DORIAN 73310150079 Turning Toolholder Cnmg Mcknl20-4d Lh | AD4LUZ 41T627 MCKNL20-4D6"Left HandCNMG Holder1 1/4"1 1/4"NegativeMCKNL20-4D€112.69
DORIAN 73310150086 Turning Toolholder Cnmg Mcknr20-5d Rh | AD4LVA 41T628 MCKNR20-5D6"Right HandCNMG Holder1 1/4"1 1/4"NegativeMCKNR20-5D€135.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORIAN MRGNR16-4D Turning Toolholder Rnmg Rh
€82.08 /unit