DORIAN 73310159767 Boring Bar E08k-stucr-2 Right-hand 0.587 In | AD4LQY 41T553

DORIAN E08K-STUCR-2 Boring Bar Right-Hand 0.587 In

Item: AD4LQY Model: E08K-STUCR-2Cross Ref: 41T553
In Stock

Get it by Friday, Jun 13

€256.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoring Bar
Cutting DirectionRight Hand
Inscribed Circle1/4"
Insert ScrewTS-25.45-6M2
Insert ShapeTriangle Positive
Insert SizeTCMT-21.51
Insert Thickness0.093"
Lead Angle13°
MaterialCarbide
Max. Depth3"
Min. Bore0.587"
Mounting StyleScrew Lock
Overall Length5"
ShankRound
Shank Dia.1/2"
StyleE08K-STUCR-2
TypeCarbide Coolant Thru
Width Offset0.312"
Ansi CodeE08K-STUCR-2
Center To Cutting Tip5/16"
Compatible HardwareT-8 Torx Key, TS-25.45-6M2 Insert Torx Screw
Coolant FedCoolant Through
Cutting ApplicationBoring
FeaturesSurface Finish Compared to Steel Boring Bars
Insert Clearance Angle
Insert Holding TypeClamp
Insert Inscribed Circle1/4"
Insert StyleTC
Iso NumberE08K-STUCR-2
Min. Bore Dia.0.587"
Number Of Coolant Holes1
Number Of Inserts1
RakeNegative
Shank MaterialCarbide
Side Cutting Edge Angle-5°
Vibration DampeningYes

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)1.91
Ship length (cm)12.7
Ship width (cm)1.91
HS code7318190000
Country of OriginUS

Product Variants

ProductModelTypeShank Dia.Overall LengthInsert ShapeLead AngleMax. DepthMin. BoreWidth OffsetPrice
DORIAN 73310155358 Boring Bar S10s-ctfpr-2 Right-hand 0.77 In | AD4LKD 41T419 S10S-CTFPR-2Standard Steel5/8"10"Triangle Positive2 1/2"0.77"0.406"€198.46
DORIAN 73310155458 Boring Bar S10m-sclcr-2 Right-hand 0.708 In | AD4LLX 41T459 S10M-SCLCR-2Standard Steel5/8"6"80 Degrees Diamond Positive2 1/2"0.708"0.354"€90.25
DORIAN 73310155548 Boring Bar S10m-sducr-2 Right-hand 0.768 In | AD4LMA 41T462 S10M-SDUCR-2Standard Steel5/8"6"55 Degrees Diamond Positive2 1/2"0.768"0.197"€110.68
DORIAN 73310155724 Boring Bar S08h-stucr-1.2-2 Right-hand 0.286 In | AD4LMB 41T463 S08H-STUCR-1.2-2Standard Steel1/2"4"Triangle Positive2"0.286"0.143"€76.30
DORIAN 73310155726 Boring Bar S08h-stucr-1.2-3 Right-hand 0.313 In | AD4LMC 41T464 S08H-STUCR-1.2-3Standard Steel1/2"4"Triangle Positive2"0.313"0.157"€76.30
DORIAN 73310155728 Boring Bar S08h-stucr-1.2-4 Right-hand 0.374 In | AD4LMD 41T465 S08H-STUCR-1.2-4Standard Steel1/2"4"Triangle Positive2"0.374"0.189"€76.30
DORIAN 73310155900 Boring Bar S08h-swucr-1.2-2 Right-hand 0.228 In | AD4LME 41T466 S08H-SWUCR-1.2-2Standard Steel1/2"4"80 Degrees Trigon Positive11°2"0.228"0.114"€76.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORIAN E08K-STUCR-2 Boring Bar Right-Hand 0.587 In
€256.84 /unit