DORIAN 73310155458 Boring Bar S10m-sclcr-2 Right-hand 0.708 In | AD4LLX 41T459

DORIAN S10M-SCLCR-2 Boring Bar Right-Hand 0.708 In

Item: AD4LLX Model: S10M-SCLCR-2Cross Ref: 41T459
In Stock

Get it by Monday, Jun 16

€90.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoring Bar
Cutting DirectionRight Hand
Inscribed Circle1/4"
Insert ScrewTS-25.45-6M2
Insert Shape80 Degrees Diamond Positive
Insert SizeCCMT-21.51
Insert Thickness0.093"
Lead Angle
MaterialSteel
Max. Depth2 1/2"
Min. Bore0.708"
Mounting StyleScrew Lock
Overall Length6"
ShankRound
Shank Dia.5/8"
StyleS10M-SCLCR-2
TypeStandard Steel
Width Offset0.354"
Ansi CodeS10M-SCLCR-2
Center To Cutting Tip0.3540"
Compatible HardwareT-8 Torx Key, TS-25.45-6M2 Insert Torx Screw
Cutting ApplicationBoring
FeaturesClearance Angle Of Insert In Relation To Cutting Edge Gives Micro Finish, Small Hole Boring Capacity Can Now Bore Holes That Were Once Reamed
Head MaterialSteel
Insert Clearance Angle
Insert Holding TypeScrew On
Insert Inscribed Circle1/4"
Insert StyleCC.T
Iso NumberS10M-SCLCR-2
Max. Bore Depth0.354"
Min. Bore Dia.0.708"
Number Of Inserts1
RakeNegative
Shank Length4"
Shank MaterialHigh Speed Steel
Side Cutting Edge Angle-5°

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)2.54
HS code7318190000
Country of OriginUS

Product Variants

ProductModelTypeShank Dia.Overall LengthInsert ShapeLead AngleMax. DepthMin. BoreWidth OffsetPrice
DORIAN 73310155358 Boring Bar S10s-ctfpr-2 Right-hand 0.77 In | AD4LKD 41T419 S10S-CTFPR-2Standard Steel5/8"10"Triangle Positive2 1/2"0.77"0.406"€198.46
DORIAN 73310155548 Boring Bar S10m-sducr-2 Right-hand 0.768 In | AD4LMA 41T462 S10M-SDUCR-2Standard Steel5/8"6"55 Degrees Diamond Positive2 1/2"0.768"0.197"€110.68
DORIAN 73310155724 Boring Bar S08h-stucr-1.2-2 Right-hand 0.286 In | AD4LMB 41T463 S08H-STUCR-1.2-2Standard Steel1/2"4"Triangle Positive2"0.286"0.143"€76.30
DORIAN 73310155726 Boring Bar S08h-stucr-1.2-3 Right-hand 0.313 In | AD4LMC 41T464 S08H-STUCR-1.2-3Standard Steel1/2"4"Triangle Positive2"0.313"0.157"€76.30
DORIAN 73310155728 Boring Bar S08h-stucr-1.2-4 Right-hand 0.374 In | AD4LMD 41T465 S08H-STUCR-1.2-4Standard Steel1/2"4"Triangle Positive2"0.374"0.189"€76.30
DORIAN 73310155900 Boring Bar S08h-swucr-1.2-2 Right-hand 0.228 In | AD4LME 41T466 S08H-SWUCR-1.2-2Standard Steel1/2"4"80 Degrees Trigon Positive11°2"0.228"0.114"€76.30
DORIAN 73310155902 Boring Bar S08h-swucr-1.2-3 Right-hand 0.308 In | AD4LMF 41T467 S08H-SWUCR-1.2-3Standard Steel1/2"4"80 Degrees Trigon Positive11°2"0.308"0.154"€76.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORIAN S10M-SCLCR-2 Boring Bar Right-Hand 0.708 In
€90.25 /unit