DORIAN 73310151411 Turning Toolholder Tpg Ctapl16-4d Lh | AD4MEC 41T844

DORIAN CTAPL16-4D Turning Toolholder Tpg Lh

Item: AD4MEC Model: CTAPL16-4DCross Ref: 41T844
In Stock

Get it by Thursday, Jun 12

€82.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Toolholder
Ansi NumberCTAPL16-4D
ClampHC-12
Clamp ScrewCS-126
Cutting DirectionLeft Hand
Inscribed Circle1/2"
Insert ShapeTriangle
Lead Angle
Mounting StyleClamp Lock
Overall Length6"
RakeNeutral
Rake Angle
ShankSquare
Shank Height1"
Shank Width1"
ShimSM-41
Shim ScrewTS-4
StyleCTAPL16-4D
TypeTPG Holder
Width Offset1.015"

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)3.81
Ship length (cm)15.24
Ship width (cm)3.81
HS code7318190000
Country of OriginUS

Product Variants

ProductModelOverall LengthCutting DirectionTypeShank HeightShank WidthRakeRake AngleStylePrice
DORIAN 73310150066 Turning Toolholder Cnmg Mcknr12-4b Rh | AD4LUU 41T620 MCKNR12-4B4 1/2"Right HandCNMG Holder3/4"3/4"NegativeMCKNR12-4B€92.58
DORIAN 73310150070 Turning Toolholder Cnmg Mcknr16-4c Rh | AD4LUV 41T622 MCKNR16-4C5"Right HandCNMG Holder1"1"NegativeMCKNR16-4C€102.60
DORIAN 73310150074 Turning Toolholder Cnmg Mcknr16-4d Rh | AD4LUW 41T624 MCKNR16-4D6"Right HandCNMG Holder1"1"NegativeMCKNR16-4D€102.60
DORIAN 73310150075 Turning Toolholder Cnmg Mcknl16-4d Lh | AD4LUX 41T625 MCKNL16-4D6"Left HandCNMG Holder1"1"NegativeMCKNL16-4D€102.60
DORIAN 73310150078 Turning Toolholder Cnmg Mcknr20-4d Rh | AD4LUY 41T626 MCKNR20-4D6"Right HandCNMG Holder1 1/4"1 1/4"NegativeMCKNR20-4D€112.69
DORIAN 73310150079 Turning Toolholder Cnmg Mcknl20-4d Lh | AD4LUZ 41T627 MCKNL20-4D6"Left HandCNMG Holder1 1/4"1 1/4"NegativeMCKNL20-4D€112.69
DORIAN 73310150086 Turning Toolholder Cnmg Mcknr20-5d Rh | AD4LVA 41T628 MCKNR20-5D6"Right HandCNMG Holder1 1/4"1 1/4"NegativeMCKNR20-5D€135.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORIAN CTAPL16-4D Turning Toolholder Tpg Lh
€82.08 /unit