Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON TR-50522-05B18 Timer Relay 10 Sec. 8 Pin 10a Dpdt 120v | AA9NYJ 1EGC7

DAYTON 1EGC7 Timer Relay 10 Sec. 8 Pin 10a Dpdt 120v

Item: AA9NYJ Model: 1EGC7
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€61.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Delay Relay
Adjustment MethodPotentiometer
Base TypeOctal
Coil Rating2 VA
Coil Va Rating2 VA
Coil Volts120V AC
Contact FormDPDT
Contact MaterialSilver Nickel
Electrical ConnectionSocket
Frequency50/60 Hz
FunctionInterval On
Max. Time Setting10 sec.
Min. Time Setting0.1 sec.
MountingPlug In
Number Of Functions1
Number Of Pins8
Operating Functions4
Pins8
Resistive Contact Amp Rating10A
Status IndicatorNo
Body Depth1.7"
Body Height2.9"
Body Width2.4"
Compatible With Grainger Part Number1EGP3, 1EGP5, 5X852
Contact Rating (ac)10A @ 240V
Contact Rating (dc)10A @ 30V
Current Rating10A
Delay FunctionInterval On
Electrical Connection TypePin
Environmental ProtectionEnclosed
Input Voltage120V AC/DC
Ip RatingIP20
Maximum Time Setting10 sec.
Minimum Time Setting0.1 sec.
Number Of Delay Functions1
Number Of Pins/terminals8
Power Consumption2 W, 2.5 VA
Relay Mounting StyleSocket
Reset MethodTime-Limit Reset
Socket CodeA
StandardsCE CERTIFIED, CSA CERTIFIED, UL LISTED, UL SOCKET

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)5.08
Ship length (cm)10.41
Ship width (cm)6.6
HS code9107008000
Country of OriginCN

Product Variants

ProductModelNumber Of PinsContact FormMin. Time SettingNumber Of Delay FunctionsElectrical Connection TypeAmps RatingMax. Time SettingEnvironmental ProtectionPrice
DAYTON TR-50222-08B18 Timer Relay 60 Sec. 8 Pin 10a Dpdt 120v | AA9NXX 1EGB3 1EGB38DPDT0.6 sec.---60 sec.-€85.43
DAYTON 1EGB4 Timer Relay 5 Sec. 8 Pin 10a Dpdt 120v | AA9NXY 1EGB48DPDT0.05 sec.1Pin10A5 sec.Enclosed€42.90
DAYTON 1EGB6 Timer Relay 1 Sec. 8 Pin 10a Dpdt 120v | AA9NXZ 1EGB68DPDT0.01 sec.1Pin10A1 sec.Enclosed€56.14
DAYTON 1EGB8 Timer Relay 15 Min. 8 Pin 10a Dpdt 120v | AA9NYA 1EGB88DPDT9 sec.1Pin10A15 min.Enclosed€47.40
DAYTON 1EGB9 Timer Relay 180 Sec. 8 Pin 10a Dpdt 120v | AA9NYB 1EGB98DPDT1.8 sec.1Pin10A180 sec.Enclosed€86.61
DAYTON 1EGC1 Timer Relay 5 Min. 8 Pin 10a Dpdt 120v | AA9NYC 1EGC18DPDT3 sec.1Pin10A5 min.Enclosed€43.62
DAYTON TR-51622-08B18 Timer Relay 60 Sec. 11 Pin 10a Dpdt 120v | AA9NYD 1EGC2 1EGC211DPDT0.6 sec.---60 sec.-€104.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1EGC7 Timer Relay 10 Sec. 8 Pin 10a Dpdt 120v
€61.02 /unit