DORIAN 73310153460 Threading Tool Holder Adnsr24-4e Rh | AD4MLN 41U016

DORIAN ADNSR24-4E Threading Tool Holder Rh

Item: AD4MLN Model: ADNSR24-4ECross Ref: 41U016
In Stock

Get it by Monday, Jun 16

€219.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreading Tool Holder
ClampJSLC-HP76
Clamp ScrewJSCS-04
Cutting DirectionRight Hand
Inscribed Circle3/8"
Insert ShapeTopnotch NG-4R
Insert Thickness0.255"
Mounting StyleDor Lock
Overall Length7"
ShankSquare
Shank Height1 1/2"
Shank Width1 1/2"
ShimSM-420
Shim ScrewSL-344
StyleADNSR24-4E
Width Offset1 3/4"

Shipping Info:

Ship weight (kg) 2.115
Ship height (cm)5.72
Ship length (cm)17.78
Ship width (cm)5.72
HS code7318190000
Country of OriginUS

Product Variants

ProductModelCutting DirectionShank WidthShank Dia.ShankInscribed CircleOverall LengthWidth OffsetInsert ShapePrice
DORIAN 73310158070 Threading Tool Holder Stvor08-3a Rh | AD4MGH 41T897 STVOR08-3ARight Hand1/2"-Square3/8"4"5/8"TNMC-322€77.94
DORIAN 73310158074 Threading Tool Holder Stvor10-3b Rh | AD4MGJ 41T899 STVOR10-3BRight Hand5/8"-Square3/8"4 1/2"3/4"TNMC-322€81.81
DORIAN 73310158075 Threading Tool Holder Stvol10-3b Lh | AD4MGK 41T901 STVOL10-3BLeft Hand5/8"-Square3/8"4 1/2"3/4"TNMC-322€81.81
DORIAN 73310158078 Threading Tool Holder Stvor12-3b Rh | AD4MGL 41T902 STVOR12-3BRight Hand3/4"-Square3/8"4 1/2"7/8"TNMC-322€86.22
DORIAN 73310158079 Threading Tool Holder Stvol12-3b Lh | AD4MGM 41T903 STVOL12-3BLeft Hand3/4"-Square3/8"4 1/2"7/8"TNMC-322€86.22
DORIAN 73310158082 Threading Tool Holder Stvor16-3d Rh | AD4MGN 41T904 STVOR16-3DRight Hand1"-Square3/8"6"1 1/4"TNMC-322€95.96
DORIAN 73310158083 Threading Tool Holder Stvol16-3d Lh | AD4MGP 41T905 STVOL16-3DLeft Hand1"-Square3/8"6"1 1/4"TNMC-322€95.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORIAN ADNSR24-4E Threading Tool Holder Rh
€219.89 /unit