Flat Shipping

Flat Shipping at €24.99 + VAT

DOMINION FAUCETS 59-0001 Twist Drain Scullery Sink Chrome 5 Inch Length | AH9QLB 40XC35

DOMINION FAUCETS 59-0001 Twist Drain Scullery Sink Chrome 5 Inch Length

Item: AH9QLB Model: 59-0001Cross Ref: 40XC35
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€105.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrain
Color/finishChrome
Connection2"
Connection Size2"
Green Certification Or Other RecognitionUL Environment Claims Validation
Inlet/outlet2
Length5"
MaterialBrass
TypeTwist

Shipping Info:

Ship weight (kg) 1.71
Ship height (cm)12.7
Ship length (cm)38.1
Ship width (cm)12.7
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DOMINION FAUCETS 59-0001 Twist Drain Scullery Sink Chrome 5 Inch Length
€105.62 /unit