Flat Shipping

Flat Shipping at €24.99 + VAT

DOLPHIN COMPONENTS CORP CTG-6 Cable Tie Gun For Stainless Steel Ties | AA6PLC 14L582

DOLPHIN COMPONENTS CORP CTG-6 Cable Tie Gun For Stainless Steel Ties

Item: AA6PLC Model: CTG-6Cross Ref: 14L582
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€139.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Tie Gun
Duty RatingHeavy Duty
FunctionTightens Stainless Steel Cable Ties During Installation And Removes Excess Cable Tie
Handle TypePlain
Overall Length6"
Body MaterialMetal
Compatible Cable Tie MaterialStainless Steel
Includes Tie CutterYes
Maximum Cable Tie Width0.05"
Minimum Cable Tie Width0.1772"
Tension Adjustment MethodPre Set Steps
Tool Length6"
Tool Width1"

Shipping Info:

Ship weight (kg) 0.6246
Ship height (cm)3.81
Ship length (cm)26.67
Ship width (cm)19.05
HS code8203206030
Country of OriginTW

Product Details:

    • Special Features: Built-in Tension Indicator
    • Characteristics: Heavy Duty

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DOLPHIN COMPONENTS CORP CTG-6 Cable Tie Gun For Stainless Steel Ties
€139.69 /unit