Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE L225X1-3/16 Jaw Coupling Type L | BB7LMV

BALDOR / DODGE L225X1-3/16 Jaw Coupling Type L

Item: BB7LMV Model: L225X1-3/16
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€156.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHub

Shipping Info:

Ship weight (kg) 4.5045
Ship height (cm)6.35
Ship length (cm)3.81
Ship width (cm)6.35
Country of OriginCN

Product Variants

ProductModelMPNPrice
BALDOR / DODGE L095X1/2KW Jaw Coupling Type L | AM4CEJ L095X1/2KWL095X1/2KW€25.74
BALDOR / DODGE L110X5/8 Jaw Coupling Type L | AM4DNU L110X5/8L110X5/8€61.95
BALDOR / DODGE L095X1/2 Jaw Coupling Type L | AM4GLK L095X1/2L095X1/2€25.74
BALDOR / DODGE L100X3/4 Jaw Coupling Type L | AM4LQF L100X3/4L100X3/4€48.61
BALDOR / DODGE L075X5/8 Jaw Coupling Type L | AM4UDR L075X5/8L075X5/8€12.40
BALDOR / DODGE L150X1-7/8 Jaw Coupling Type L | AM4URV L150X1-7/8L150X1-7/8€79.64
BALDOR / DODGE L190X1-1/4 Jaw Coupling Type L | AM4ZPU L190X1-1/4L190X1-1/4€115.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE L225X1-3/16 Jaw Coupling Type L
€156.01 /unit