MARTIN SPROCKET E35SK102 | BA8ABH

MARTIN SPROCKET E35SK102 Sprocket, 35 Chain, 102 Teeth, 12.177 Inch Pitch Dia., 12.397 Inch O.D., Steel

Item: BA8ABH Model: E35SK102
In Stock

Get it by Wednesday, Jun 11

€461.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part NumberSK
Chain Number35
Chain Pitch3/8"
ConstructionSolid
For Chain Number35
For Chain Pitch3/8"
Hub ConfigurationB
Hub Outside Dia.4"
Individually PackagedNo
Length Through Bore1 1/4"
MaterialSteel
Max. Bore Size2 5/8"
Min. Bore Size1/2"
Number Of Chain Rows3
Number Of Teeth102
Outside Dia.12.397"
Pitch Dia.12.1773"
Single Strand Tooth Thickness0.162"
Storage Dimension Height1 1/4"
Storage Dimension Length12.397"
Storage Dimension Width12.397"
Weight29.25 lbs.

Shipping Info:

Ship weight (kg) 13.1625
Ship height (cm)3.18
Ship length (cm)31.49
Ship width (cm)31.49

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.For Chain NumberFor Chain PitchBore TypeLength Through BorePrice
MARTIN SPROCKET E35SK96 | BA4PDU E35SK969611.4612"11 17/25"353/8"Bushed Bore1 1/4"€428.62
MARTIN SPROCKET E35SK95 | BA6HEF E35SK959511.3419"11.561"353/8"Bushed Bore1 1/4"€421.54
MARTIN SPROCKET E35SK84 | BA6MUW E35SK848410.0291"10.247"353/8"Bushed Bore1 1/4"€346.46
MARTIN SPROCKET E35SK72 | BA6QZB E35SK72728.5971"8.814"353/8"Bushed Bore1 1/4"€268.71
MARTIN SPROCKET E35SK76 | BA6WAQ E35SK76769.0744"9.292"353/8"Bushed Bore1 1/4"€284.91
MARTIN SPROCKET E35SK68 | BA7XUK E35SK68688.1198"8.336"353/8"Bushed Bore1 1/4"€260.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET E35SK102 Sprocket, 35 Chain, 102 Teeth, 12.177 Inch Pitch Dia., 12.397 Inch O.D., Steel
€461.38 /unit