BALDOR / DODGE IDBRPM362004R1 Inverter Duty Motor, 460V, 1800 RPM, 60 Hz, 200 hp, 3 Phase, TEBC, FL3698 Frame

Item: AJ6WBH Model: IDBRPM362004R1
In Stock

Get it by Tuesday, Jun 10

€40,504.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVector Motor
Base TypeRigid Base
Constant Torque1000:1
Duty CycleContinuous
FrameFL3698
Frame MaterialExposed Laminations
Frequency60 Hz
Full Load Amps234A
Grease TypePolyrex EM
Hp200 hp
Insulation ClassClass H
Motor Enclosure DesignTotally Enclosed Blower Cooled
Mounting TypeRigid Base
Nameplate Rpm1785 RPM
Overall Length56.06"
Phase3
Service Factor1
Synchronous Speed1800 RPM
Voltage460V AC

Shipping Info:

Ship weight (kg) 711
Ship height (cm)56.96
Ship length (cm)142.39
Ship width (cm)56.96
HS code85015381
Country of OriginUS

Product Details:

    • Product Family: General Industrial
    • Pulley End Bearing Type: Ball
    • Pulley Face Code: C-Face
    • Shaft Diameter: 2.874 in
    • Shaft Ground Indicator: No Shaft Grounding
    • Shaft Rotation: Reversible

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE IDBRPM362004R1 Inverter Duty Motor, 460V, 1800 RPM, 60 Hz, 200 hp, 3 Phase, TEBC, FL3698 Frame
€40,504.73 /unit