BALDOR / DODGE H14C28S02649 HB1482 280-CC 26.49 3-5/8 Shaft In-Line Concentric Reducer | AY9KXV

BALDOR / DODGE H14C28S02649 Shaft In-Line Concentric Reducer, 3-5/8 Inch Size, 26.49 Gear Ratio

Item: AY9KXV Model: H14C28S02649
In Stock

Get it by Thursday, Jun 12

€10,814.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Gear Ratio26.49
Input Power74 11/50 hp
Mfr. SeriesQUANTIS Series
Motor Mounting TypeNEMA 280
Mounting PositionA1
Output Torque70808 lbs.-in.
Shaft Size3 5/8"
SizeQUA148

Shipping Info:

Ship weight (kg) 330.75
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioInput PowerShaft SizeSizeMotor Mounting TypeOutput TorqueMounting PositionPrice
BALDOR / DODGE H3C56S00477 HB382 56-CC 4.77 1" Shaft Inline Speed Reducer | AL8HUP H3C56S004774.772 1/50 hp1"QUA38NEMA 56347 lbs.-in.A1€984.06
BALDOR / DODGE H3C56S00970 HB382 56-CC 9.70 1" Shaft Inline Speed Reducer | AL8HUQ H3C56S009709.72 1/50 hp1"QUA38NEMA 56705 lbs.-in.A1€984.06
BALDOR / DODGE H3C56S01182 HB382 56-CC 11.82 1" Shaft Inline Speed Reducer | AL8HUR H3C56S0118211.822 1/50 hp1"QUA38NEMA 56859 lbs.-in.A1€984.06
BALDOR / DODGE H3C56S01418 HB382 56-CC 14.18 1" Shaft Inline Speed Reducer | AL8HUT H3C56S0141814.182 1/50 hp1"QUA38NEMA 561031 lbs.-in.A1€1,132.15
BALDOR / DODGE H3C56S01733 HB382 56-CC 17.33 1" Shaft Inline Speed Reducer | AL8HUU H3C56S0173317.331 21/25 hp1"QUA38NEMA 561147 lbs.-in.A1€984.06
BALDOR / DODGE H3C56S02450 HB382 56-CC 24.50 1" Shaft Inline Speed Reducer | AL8HUV H3C56S0245024.51 41/100 hp1"QUA38NEMA 561241 lbs.-in.A1€1,132.15
BALDOR / DODGE H3C56S05830 HB383 56-CC 58.30 1" Shaft Inline Speed Reducer | AL8HUW H3C56S0583058.393/100 hp1"QUA38NEMA 561947 lbs.-in.A1€1,366.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE H14C28S02649 Shaft In-Line Concentric Reducer, 3-5/8 Inch Size, 26.49 Gear Ratio
€10,814.27 /unit