BALDOR D51300R-BV RPM III Motor, DC, 300 HP 1150 RPM, DPG-FV | AJ6QVH

BALDOR / DODGE D51300R-BV SCR Drive Motor, 500/300V, 1150/2000 RPM, 300 hp, DPG-FV, LC4013ATZ Frame

Item: AJ6QVH Model: D51300R-BV
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€103,500.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Motor
Amps485A
Brushes419904-52AA
ClassStock
Conduit Box PositionF2
Duty CycleContinuous
Field Voltage300V DC
FrameLC4013ATZ
Grease MaterialPolyrex EM
Hp300 hp
Insulation ClassClass F
Max. Ambient Temp.40°C
Motor Enclosure DesignDripproof
Motor Mounting PositionHorizontal
Mounting TypeRigid Base
Overall Length60 11/25"
Rpm1150/2000 RPM
Service Factor1
Shaft Dia.3 5/8"
Shaft Extension LocationPulley End
Shaft Ground IndicatorNo Shaft Grounding
Shaft Slinger IndicatorNo Slinger
Voltage500V DC

Shipping Info:

Ship weight (kg) 1363.5
Ship height (cm)61.41
Ship length (cm)153.52
Ship width (cm)61.41
HS code85015381
Country of OriginUS

Product Details:

    • Pcode: C

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE D51300R-BV SCR Drive Motor, 500/300V, 1150/2000 RPM, 300 hp, DPG-FV, LC4013ATZ Frame
€103,500.81 /unit