BALDOR CDD1803R DC Drive Motor, 180V, 1750 RPM, 3 HP, DC189ATCZ, DPG | AJ6PAQ

BALDOR / DODGE CDD1803R SCR Drive Motor, 180V, 1750 RPM, 3 hp, DGP, DC189ATCZ Frame

Item: AJ6PAQ Model: CDD1803R
In Stock

Get it by Tuesday, Jun 10

€14,119.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Motor
Amps14.8A
Brushes419904-50A
ClassStock
Conduit Box PositionF3
Duty CycleContinuous
FrameDC0189ATCZ
Hp3 hp
Insulation ClassClass F
Max. Ambient Temp.40°C
Motor Enclosure DesignDripproof
Motor Mounting PositionHorizontal
Mounting TypeRigid Base
Nameplate Rpm1750 RPM
Service Factor1
Voltage180V

Shipping Info:

Ship weight (kg) 72
Ship height (cm)22.17
Ship length (cm)55.42
Ship width (cm)22.17
HS code85015220
Country of OriginUS

Product Details:

    • Pcode: 2/2-230-60-0

Product Variants

ProductModelHpFrameVoltageNameplate RpmMounting TypeMax. Ambient Temp.Service FactorConduit Box PositionPrice
BALDOR CD1803R Round Motor, 180V, 1750 RPM, 3 HP, TENV, DC1811ATCZ | AJ6NZG CD1803R3 hpDC1811ATCZ180V1750 RPMRigid Base40°C1F3€13,723.31
BALDOR CD1805R DC Drive Motor, 180V, 1750 RPM, 5 HP, DPG, 1810ATC | AJ6NZH CD1805R5 hpDC1810ATCZ180V1750 RPMRigid Base40°C1F3€15,362.40
BALDOR CD2105R DC Drive Motor, 5 HP DC2112ATCZ | AJ6NZU CD2105R5 hpDC2112ATCZ180V1750 RPMRigid Base40°C1F3€19,494.73
BALDOR D1802R DC Drive Motor, 180V, 1750 RPM, 2 HP, TENV, DC189ATY | AJ6QPF D1802R2 hpDC0189ATY180V1750 RPMRigid Base40°C1F3€12,732.50
BALDOR D1803R DC Drive Motor, 180V, 1750 RPM, 3 HP, DC189ATY, DPG | AJ6QPG D1803R3 hpDC0189ATY180V1750 RPMRigid Base40°C1F3€13,873.99
BALDOR D1815R DC Drive Motor, 1750 RPM, 1.5 HP, TENV, 189ATY | AJ6QPH D1815R1 1/2 hpDC0189ATY180V1750 RPMRigid Base40°C1F3€12,318.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE CDD1803R SCR Drive Motor, 180V, 1750 RPM, 3 hp, DGP, DC189ATCZ Frame
€14,119.28 /unit