BALDOR / DODGE 907075 TA7315SCS X 3 Drive Shaft | AX4CVD

BALDOR / DODGE 907075 TA7315SCS Drive Shaft

Item: AX4CVD Model: 907075Cross Ref: TA7315SCS
In Stock

Get it by Tuesday, Jun 10

€2,149.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft
Gear Box7

Shipping Info:

Ship weight (kg) 37.53
Ship height (cm)13.21
Ship length (cm)11.43
Ship width (cm)5.59
Country of OriginUS

Product Variants

ProductModelGear BoxPrice
BALDOR / DODGE 351308 C2X 33H Drive Shaft | AL2PMC 351308-€2,216.77
BALDOR / DODGE 351329 SCXT6X3-7/16 3 Hole DS SNS | AL2PMD 351329-€3,725.34
BALDOR / DODGE 351334 C7X 3-7/16 3H Drive Speed Reducer Shaft | AL2PME 351334-€4,226.97
BALDOR / DODGE 245477 C5B X 33H Drive Speed Reducer Shaft | AL2PMF 245477-€2,620.66
BALDOR / DODGE 351333 C7X 33H Drive Speed Reducer Shaft | AL4JEE 351333-€4,226.97
BALDOR / DODGE 351328 C6X 33H Drive Speed Reducer Shaft | AL4JEF 351328-€3,424.74
BALDOR / DODGE 356276 C6X 33H SS Drive Shaft Torque Arm | AL4NFF 356276-€5,259.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 907075 TA7315SCS Drive Shaft
€2,149.15 /unit