Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M01010.100.0020 Hex Cap Screw M10-1.50 x 20mm - Pack Of 100 | AB8DQR 25DD62

APPROVED VENDOR M01010.100.0020 Hex Head Cap Screw, M10x1.5 Thread Size, Steel, 20mm Lg., 6.4mm Head Ht., Coarse, 100 Pk

Item: AB8DQR Model: M01010.100.0020Cross Ref: 25DD62
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishBlack Oxide
GradeNon Graded
HardnessRockwell C22
Head Height6.4 mm
Head TypeHex
Head Width17 mm
Length20 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength116000 psi
Thread DirectionRight Hand
Thread Length20 mm
Thread SizeM10 x 1.5
Thread StyleFully Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 2.1033
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M01000.100.0040 Hex Cap Screw M10-1.50 x 40mm - Pack Of 50 | AB8BXR 25CW02 M01000.100.0040Partially ThreadedRight HandHexRockwell C22M10 x 1.5SteelBlack OxideCoarse50€20.69
APPROVED VENDOR M01000.100.0045 Hex Cap Screw M10-1.50 x 45mm - Pack Of 50 | AB8BXT 25CW03 M01000.100.0045Partially ThreadedRight HandHexRockwell C22M10 x 1.5SteelBlack OxideCoarse50€21.85
APPROVED VENDOR M01000.100.0050 Hex Cap Screw M10-1.50 x 50mm - Pack Of 50 | AB8BXU 25CW04 M01000.100.0050Partially ThreadedRight HandHexRockwell C22M10 x 1.5SteelBlack OxideCoarse50€34.36
APPROVED VENDOR M01000.100.0055 Hex Cap Screw M10-1.50 x 55mm - Pack Of 50 | AB8BXV 25CW05 M01000.100.0055Partially ThreadedRight HandHexRockwell C22M10 x 1.5SteelBlack OxideCoarse50€68.51
APPROVED VENDOR M01000.100.0060 Hex Cap Screw M10-1.50 x 60mm - Pack Of 50 | AB8BXW 25CW06 M01000.100.0060Partially ThreadedRight HandHexRockwell C22M10 x 1.5SteelBlack OxideCoarse50€30.82
APPROVED VENDOR M01000.100.0065 Hex Cap Screw M10-1.50 x 65mm - Pack Of 50 | AB8BXX 25CW07 M01000.100.0065Partially ThreadedRight HandHexRockwell C22M10 x 1.5SteelBlack OxideCoarse50€37.00
APPROVED VENDOR M01000.100.0070 Hex Cap Screw M10-1.50 x 70mm - Pack Of 50 | AB8BXY 25CW08 M01000.100.0070Partially ThreadedRight HandHexRockwell C22M10 x 1.5SteelBlack OxideCoarse50€40.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M01010.100.0020 Hex Head Cap Screw, M10x1.5 Thread Size, Steel, 20mm Lg., 6.4mm Head Ht., Coarse, 100 Pk
€41.14 /unit