BALDOR / DODGE 47A10L25 TIGEAR-2 Right Angle Reducer | AY8YHX

BALDOR / DODGE 47A10L25 TIGEAR-2 Right Angle Reducer

Item: AY8YHX Model: 47A10L25
In Stock

Get it by Wednesday, Jun 11

€7,304.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size250
Gear Box47
Gear Ratio10
Mfr. SeriesTigear II Series
Output TypeLeft Solid A
Shaft Dia.2"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 98.55
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioOutput TypeFrame SizeGear BoxShaft Dia.Shaft LengthShaft Key (in.)Price
BALDOR / DODGE 47A05R25 TIGEAR-2 Worm Gear Speed Reducer | AL7BBQ 47A05R255Right Solid B250472"NoNo€7,304.15
BALDOR / DODGE 47A10R25 TIGEAR-2 Worm Gear Speed Reducer | AL7BBR 47A10R2510Right Solid B250472"NoNo€7,304.15
BALDOR / DODGE 47A40L18 TIGEAR-2 Worm Gear Speed Reducer | AL7BBT 47A40L1840Left Solid A180472"NoNo€6,779.52
BALDOR / DODGE 47A07L25 TIGEAR-2 Right Angle Reducer | AX8JGM 47A07L257Left Solid A250472"NoNo€7,304.15
BALDOR / DODGE 47A25L21WP TIGEAR-2 Reducer With White Paint | AX9FMM 47A25L21WP-------€6,920.61
BALDOR / DODGE 47A15L21WP TIGEAR-2 Reducer With White Paint | AX9LQC 47A15L21WP-------€6,920.61
BALDOR / DODGE 47A07LR25WP TIGEAR-2 Reducer With White Paint | AY2JDP 47A07LR25WP-------€8,258.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 47A10L25 TIGEAR-2 Right Angle Reducer
€7,304.15 /unit