Flat Shipping

Flat Shipping at €24.99 + VAT

WILKERSON R30-08-G00 Compressed Air Regulator | CH9WYW

WILKERSON R30-08-G00 Compressed Air Regulator

Item: CH9WYW Model: R30-08-G00Cross Ref: 44D087
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€593.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Regulator
Air Inlet Size1" NPT
Air Outlet Size1"
Air Outlet TypeNPT
Body MaterialAluminum Or Zinc
For Fluid TypeAir
For Substance TypeAir
Maximum Flow Rate500 SCFM
Maximum Operating Pressure300 psig
Maximum Operating Temperature150°F
Minimum Operating Temperature32°F
Overall Depth4 5/16"
Overall Height10 3/8"
Overall Width4 5/16"
Pressure Gauge IncludedYes
Seal MaterialNitrile Rubber
SeriesWilkerson
Weight6 lbs.

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)26.37
Ship length (cm)10.95
Ship width (cm)10.95
Country of OriginUS

Product Variants

ProductModelAir Inlet SizeMax. Flow RateOverall WidthMax. Regulated PressureOverall LengthAir Outlet SizeOverall DepthPressure Gauge Port SizePrice
WILKERSON SR1-02-LAS0 Air Regulator 1/4 Inch Npt 12 Cfm 300 Psi | AC2HCT 2KEH3 SR1-02-LAS01/4"12 CFM1 9/16"125 psi1 14/25"1/4"1 9/16"1/8"€484.33
WILKERSON SR1-02-KAS0 Air Regulator 1/4 Inch Npt 12 Cfm 300 Psi | AC2HCU 2KEH4 SR1-02-KAS01/4"12 CFM1 9/16"60 psi1 14/25"1/4"1 9/16"1/4"€488.30
WILKERSON SR2-04-LAS0 Air Regulator 1/2 Inch Npt 80 Cfm 300 Psi | AC2HCV 2KEH5 SR2-04-LAS01/2"80 CFM3 3/8"125 psi2.43"1/2"3 3/8"1/4"€1,463.28
WILKERSON SR2-04-KAS0 Air Regulator 1/2 Inch Npt 80 Cfm 300 Psi | AC2HCW 2KEH6 SR2-04-KAS01/2"80 CFM3 3/8"-2.43"1/2"3 3/8"1/4"€1,426.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WILKERSON R30-08-G00 Compressed Air Regulator
€593.73 /unit