BALDOR / DODGE 455838 4C100-E Sheave | BA2VZU 4C100-E

BALDOR / DODGE 455838 4C100-E Sheave

Item: BA2VZU Model: 455838Cross Ref: 4C100-E
In Stock

Get it by Wednesday, Jun 11

€483.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheave
Belt TypeC
Number Of Grooves4
Outside Dia.10 2/5"

Shipping Info:

Ship weight (kg) 17.37
Ship height (cm)10.9
Ship length (cm)43.41
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelOutside Dia.ConstructionPrice
BALDOR / DODGE 455641 3B380 E V-Belt Pulley | AK4VAU 3B380 E 455641--€1,772.27
BALDOR / DODGE 455672 4B250-E Sheave | AK4VGB 4B250-E 455672--€966.69
BALDOR / DODGE 455673 4B300 E V-Belt Pulley | AK4VGF 4B300 E 455673--€1,127.81
BALDOR / DODGE 455704 5B200-E Sheave | AK4VMG 5B200-E 455704--€785.44
BALDOR / DODGE 455705 5B250-E Sheave | AK4VML 5B250-E 455705--€1,006.97
BALDOR / DODGE 455706 5B300-E Sheave | AK4VMQ 5B300-E 455706--€1,401.71
BALDOR / DODGE 455737 6B200-E Sheave | AK4VTR 6B200-E 455737--€934.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 455838 4C100-E Sheave
€483.35 /unit