BALDOR / DODGE 455830 4C56-SD Sheave | BA2MDC 4C56-SD

BALDOR / DODGE 455830 4C56-SD Sheave

Item: BA2MDC Model: 455830Cross Ref: 4C56-SD
In Stock

Get it by Tuesday, Jun 10

€318.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheave
Belt TypeC
Bore TypeTaper
ConstructionBlock
Hub TypeQD Bush Type
Key TypeNot Applicable
Number Of Grooves4

Shipping Info:

Ship weight (kg) 6.021
Ship height (cm)10.9
Ship length (cm)43.41
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelConstructionPrice
BALDOR / DODGE 455615 3B46-SD Sheave | AK4UWE 3B46-SD 455615-€112.79
BALDOR / DODGE 455616 3B48-SD Sheave | AK4UWJ 3B48-SD 455616-€116.81
BALDOR / DODGE 455617 3B50-SD Sheave | AK4UWN 3B50-SD 455617-€120.84
BALDOR / DODGE 455618 3B52-SD Sheave | AK4UWT 3B52-SD 455618-€124.87
BALDOR / DODGE 455619 3B54-SD Sheave | AK4UWX 3B54-SD 455619-€128.88
BALDOR / DODGE 455620 3B56-SD Sheave | AK4UXB 3B56-SD 455620-€132.93
BALDOR / DODGE 455621 3B58-SD Sheave | AK4UXF 3B58-SD 455621-€136.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 455830 4C56-SD Sheave
€318.20 /unit