Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 455583 2B48-SDS Sheave | AK4UPX 2B48-SDS

BALDOR / DODGE 455583 2B48-SDS Sheave

Item: AK4UPX Model: 455583Cross Ref: 2B48-SDS
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€122.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheave
Bore TypeTaper
ConstructionBlock
Hub TypeQD Bush Type
Key TypeNot Applicable
Number Of Grooves2

Shipping Info:

Ship weight (kg) 1.9125
Ship height (cm)10.9
Ship length (cm)43.41
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelConstructionPrice
BALDOR / DODGE 455552 1B46-SDS Sheave | AK4ULC 1B46-SDS 455552-€64.45
BALDOR / DODGE 455553 1B48-SDS Sheave | AK4ULG 1B48-SDS 455553-€66.46
BALDOR / DODGE 455554 1B50-SDS Sheave | AK4ULL 1B50-SDS 455554-€68.47
BALDOR / DODGE 455555 1B52-SDS Sheave | AK4ULQ 1B52-SDS 455555-€70.49
BALDOR / DODGE 455556 1B54-SDS Sheave | AK4ULV 1B54-SDS 455556-€72.51
BALDOR / DODGE 455557 1B56-SDS Sheave | AK4ULZ 1B56-SDS 455557-€74.52
BALDOR / DODGE 455558 1B58-SDS Sheave | AK4UMD 1B58-SDS 455558-€76.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 455583 2B48-SDS Sheave
€122.18 /unit