BALDOR / DODGE 40Q30H14 TIGEAR-2 Right Angle Reducer | AY9QYM

BALDOR / DODGE 40Q30H14 TIGEAR-2 Right Angle Reducer

Item: AY9QYM Model: 40Q30H14
In Stock

Get it by Thursday, Jun 12

€5,160.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size140
Gear Box40
Gear Ratio30
Mfr. SeriesTigear II Series
Output TypeHollow
Shaft Dia.2.188"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 60.75
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioFrame SizeGear BoxOutput TypeShaft Dia.Shaft LengthShaft Key (in.)Price
BALDOR / DODGE 40Q15H21 TIGEAR-2 Worm Gear Speed Reducer | AL7AZV 40Q15H211521040Hollow2.188"NoNo€5,875.58
BALDOR / DODGE 40Q20H18 TIGEAR-2 Worm Gear Speed Reducer | AL7BAA 40Q20H182018040Hollow2.188"NoNo€5,875.58
BALDOR / DODGE 40Q25H18 TIGEAR-2 Worm Gear Speed Reducer | AL7BAF 40Q25H182518040Hollow2.188"NoNo€5,875.58
BALDOR / DODGE 40Q30H18 TIGEAR-2 Worm Gear Speed Reducer | AL7BAK 40Q30H183018040Hollow2.188"NoNo€5,875.58
BALDOR / DODGE 40Q40H18 TIGEAR-2 Worm Gear Speed Reducer | AL7BAP 40Q40H184018040Hollow2.188"NoNo€5,875.58
BALDOR / DODGE 40Q50H18 TIGEAR-2 Worm Gear Speed Reducer | AL7BAU 40Q50H185018040Hollow2.188"NoNo€5,875.58
BALDOR / DODGE 40Q60H18 TIGEAR-2 Worm Gear Speed Reducer | AM3JYD 40Q60H186018040Hollow2.188"NoNo€5,875.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 40Q30H14 TIGEAR-2 Right Angle Reducer
€5,160.04 /unit