Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K1492.16X35 Hygienic USIT Hex Head Screw, Stainless Steel, Fully Threaded, M16, 35 mm Fastener | CR7BQU

KIPP K1492.16X35 Hex Head Screw, 21.8mm Head Ht., 24mm Head Wd., Polished, FT, Right Hand, 35mm Fastener Lg.

Item: CR7BQU Model: K1492.16X35Cross Ref: 802JL8
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Screw
Drive TypeExternal Hex
FinishPolish
Flange TypeStandard
Head Dia.35 mm
Head Height21.8 mm
Head Width24 mm
Includes WashersNo
System Of MeasurementMetric
Thread DirectionRight Hand
Thread StyleFully Threaded
DriveHex
Drive Size24 mm
Fastener Length35 mm
FeaturesHexagon Head Screw with Collar and the Hygienic USIT Seal and Shim Washer Assures a Cavity-Free Seal, ideal for sterile areas. These products comply with EHEDG Regulations
Flange Diameter35 mm
For Use In SystemsSterile Areas
Head StyleHex Flange
Includes WasherNo
Made In North AmericaNo
MaterialStainless Steel
Material Grade/classGrade 316L
Material Quality StandardsAISI 316L
Overall Length56.8 mm
Recommended Hole Size16.2 mm
Rohs CompliantYes
Thread SizeM16
TypeSanitary Hex Head Screws

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K1492.16X35 Hex Head Screw, 21.8mm Head Ht., 24mm Head Wd., Polished, FT, Right Hand, 35mm Fastener Lg.
€45.47 /unit