BALDOR / DODGE 35S60LR TIGEAR-2 Worm Gear Speed Reducer | AL7AYM

BALDOR / DODGE 35S60LR TIGEAR-2 Worm Gear Speed Reducer

Item: AL7AYM Model: 35S60LR
In Stock

Get it by Tuesday, Jun 10

€2,694.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Gear Box35
Gear Ratio60
Mfr. SeriesTigear II Series
Output TypeDouble Solid
Shaft Dia.1 1/2"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 49.05
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioOutput TypeGear BoxShaft Dia.Shaft LengthShaft Key (in.)Price
BALDOR / DODGE 35S05LR TIGEAR-2 Right Angle Reducer | AL7AXB 35S05LR5Double Solid351 1/2"NoNo€2,694.06
BALDOR / DODGE 35S05R TIGEAR-2 Worm Gear Speed Reducer | AL7AXC 35S05R5Right Solid B351 1/2"NoNo€2,350.25
BALDOR / DODGE 35S07L TIGEAR-2 Right Angle Reducer | AL7AXE 35S07L7Left Solid A351 1/2"NoNo€2,350.25
BALDOR / DODGE 35S10L TIGEAR-2 Worm Gear Speed Reducer | AL7AXG 35S10L10Left Solid A351 1/2"NoNo€2,350.25
BALDOR / DODGE 35S10LR TIGEAR-2 Worm Gear Speed Reducer | AL7AXH 35S10LR10Double Solid351 1/2"NoNo€2,694.06
BALDOR / DODGE 35S10R TIGEAR-2 Worm Gear Speed Reducer | AL7AXJ 35S10R10Right Solid B351 1/2"NoNo€2,350.25
BALDOR / DODGE 35S15L TIGEAR-2 Worm Gear Speed Reducer | AL7AXL 35S15L15Left Solid A351 1/2"NoNo€2,350.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 35S60LR TIGEAR-2 Worm Gear Speed Reducer
€2,694.06 /unit