Flat Shipping

Flat Shipping at €24.99 + VAT

HEXARMOR 3071-XXL (11) Knit Gloves, Size 2XL, ANSI Cut Level A6, Full, Dipped, Latex, HPPE/Steel | CR3YFG

HEXARMOR 3071-XXL (11) Knit Gloves, Size 2XL, ANSI Cut Level A6, Full, Dipped, Latex, HPPE/Steel

Item: CR3YFG Model: 3071-XXL (11)Cross Ref: 797FW3
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.61 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnit Gloves
Ansi/isea Cut LevelA6
Coating CoverageFull
Coating MaterialLatex
Coating TextureTextured
Coating TypeDipped
ConstructionSeamless Knit
CuffKnit
Double-dippedNo
Fda CompliantNo
Glove Coating ColorBlack
Glove Hand StyleLeft And Right Hand
Glove TypeSeamless Knit
Hand Protection StyleGlove
Includes Reinforced Thumb CrotchNo
Knit MaterialHPPE, Steel
Latex-freeNo
Liner MaterialHPPE Blend
Lint-freeNo
Pairs Per Package1
PerformanceGeneral Purpose
Reflective BackingNo
Silicone-freeYes
Size11 , 2XL
Thickness13 ga.
Touchscreen CompatibleNo
Additional Hazard ProtectionCut Resistant, Puncture Resistant
Ansi/isea Cut Load3711g
Cuff StyleKnit
Glove Coating CoverageFull
Glove ConstructionSeamless Knit
Glove Liner MaterialHPPE Blend
Glove PerformanceGeneral Purpose
Glove StyleSeamless Knit
Sold AsPair
StandardsANSI/ISEA

Shipping Info:

Ship weight (kg) 0.1755
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginSL

Product Variants

ProductModelAnsi/isea Cut LevelSizeCoating CoverageCoating TypeCoating TextureLatex-freeAnsi/isea Abrasion LevelColorPkg. Qty.Price
HEXARMOR 2088-XXL (11) Coated Glove, 2XL, 3/4, Foam Nitrile, Sandy, Blue, 1 Pair | CR3XDV 2088-XXL (11)--------1-
RFQ
HEXARMOR 7102-XXL (11) Coated Glove, 2XL, ANSI Impact Level 1, Nitrile, 1 Pair | CR3XDY 7102-XXL (11)A32XLFullDouble DippedSandyNo--1€52.36
HEXARMOR 2080-XXL (11) Coated Glove, 2XL, Foam Nitrile, Sandy, 1 Pair | CR3XEA 2080-XXL (11)A62XLPalmDippedSandyNo--1€29.16
HEXARMOR 2066-XXL (11) Coated Glove, 2XL, Foam Nitrile, Sandy, Blue, 1 Pair | CR3XEC 2066-XXL (11)A32XLPalmDippedSandyNo--2€28.04
HEXARMOR 1073-XXL (11) Coated Glove, 2XL, Foam Nitrile, Sandy, Blue, 1 Pair | CR3XED 1073-XXL (11)A32XLPalmDippedSandyNo--2€26.79
HEXARMOR 2061-XXL (11) Coated Glove, 2XL, Latex, Core9™, 1 Pair | CR3XEE 2061-XXL (11)A92XLPalmDippedRoughNo--2€27.43
HEXARMOR 9015-XXL (11) Coated Glove, 2XL, Latex, Gray, 1 Pair | CR3XEF 9015-XXL (11)A72XLPalmDippedRoughNo--2€74.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEXARMOR 3071-XXL (11) Knit Gloves, Size 2XL, ANSI Cut Level A6, Full, Dipped, Latex, HPPE/Steel
€21.61 /pack