BALDOR / DODGE 334213SPC Ball Bearing | BF2ZZK

BALDOR / DODGE 334213SPC Ball Bearing

Item: BF2ZZK Model: 334213SPC
In Stock

Get it by Tuesday, Jun 10

€23.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelMPNPrice
BALDOR / DODGE 424012 6304 Ball Bearing | AK8TFJ 424012424012€67.72
BALDOR / DODGE 424089 Ball Bearing | AK8TFP 424089424089€168.96
BALDOR / DODGE 143610 Ball Bearing130 | AM3AVB 143610143610€113.69
BALDOR / DODGE 334215SPC Ball Bearing | BE8TBX 334215SPC334215SPC€41.71
BALDOR / DODGE 334212SPC Ball Bearing | BE9AFB 334212SPC334212SPC€18.69
BALDOR / DODGE 334214SPC Ball Bearing | BF2NWJ 334214SPC334214SPC€35.89
BALDOR / DODGE 079147-03-D Ball Bearing | BF2TJX 079147-03-D079147-03-D€23.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 334213SPC Ball Bearing
€23.28 /unit