BALDOR / DODGE 30A40LR56 TIGEAR-2 Right Angle Reducer | AY7BMM

BALDOR / DODGE 30A40LR56 TIGEAR-2 Right Angle Reducer

Item: AY7BMM Model: 30A40LR56
In Stock

Get it by Monday, Jun 16

€2,458.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size56
Gear Box30
Gear Ratio40
Mfr. SeriesTigear II Series
Output TypeDouble Solid
Shaft Dia.1 3/8"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 42.75
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioOutput TypeFrame SizeGear BoxShaft Dia.Shaft LengthShaft Key (in.)Price
BALDOR / DODGE 30A05L18 TIGEAR-2 Right Angle Reducer | AL7AKE 30A05L185Left Solid A180301 3/8"NoNo€2,313.90
BALDOR / DODGE 30A07L18 TIGEAR-2 Worm Gear Speed Reducer | AL7AKH 30A07L187Left Solid A180301 3/8"NoNo€2,313.90
BALDOR / DODGE 30A10L14 TIGEAR-2 Worm Gear Speed Reducer | AL7AKL 30A10L1410Left Solid A140301 3/8"NoNo€2,205.78
BALDOR / DODGE 30A10L18 TIGEAR-2 Worm Gear Speed Reducer | AL7AKM 30A10L1810Left Solid A180301 3/8"NoNo€2,313.90
BALDOR / DODGE 30A10R18 TIGEAR-2 Worm Gear Speed Reducer | AL7AKN 30A10R1810Right Solid B180301 3/8"NoNo€2,313.90
BALDOR / DODGE 30A15L14 TIGEAR-2 Worm Gear Speed Reducer | AL7AKR 30A15L1415Left Solid A140301 3/8"NoNo€2,205.78
BALDOR / DODGE 30A15L18 TIGEAR-2 Worm Gear Speed Reducer | AL7AKT 30A15L1815Left Solid A180301 3/8"NoNo€2,313.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 30A40LR56 TIGEAR-2 Right Angle Reducer
€2,458.37 /unit