BALDOR / DODGE 30A10L14 TIGEAR-2 Worm Gear Speed Reducer | AL7AKL

BALDOR / DODGE 30A10L14 TIGEAR-2 Worm Gear Speed Reducer

Item: AL7AKL Model: 30A10L14
In Stock

Get it by Tuesday, Jun 10

€2,205.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size140
Gear Box30
Gear Ratio10
Mfr. SeriesTigear II Series
Output TypeLeft Solid A
Shaft Dia.1 3/8"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 42.75
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioOutput TypeFrame SizeGear BoxShaft Dia.Shaft LengthShaft Key (in.)Price
BALDOR / DODGE 30A05L18 TIGEAR-2 Right Angle Reducer | AL7AKE 30A05L185Left Solid A180301 3/8"NoNo€2,313.90
BALDOR / DODGE 30A07L18 TIGEAR-2 Worm Gear Speed Reducer | AL7AKH 30A07L187Left Solid A180301 3/8"NoNo€2,313.90
BALDOR / DODGE 30A10L18 TIGEAR-2 Worm Gear Speed Reducer | AL7AKM 30A10L1810Left Solid A180301 3/8"NoNo€2,313.90
BALDOR / DODGE 30A10R18 TIGEAR-2 Worm Gear Speed Reducer | AL7AKN 30A10R1810Right Solid B180301 3/8"NoNo€2,313.90
BALDOR / DODGE 30A15L14 TIGEAR-2 Worm Gear Speed Reducer | AL7AKR 30A15L1415Left Solid A140301 3/8"NoNo€2,205.78
BALDOR / DODGE 30A15L18 TIGEAR-2 Worm Gear Speed Reducer | AL7AKT 30A15L1815Left Solid A180301 3/8"NoNo€2,313.90
BALDOR / DODGE 30A15LR18 TIGEAR-2 Right Angle Reducer | AL7AKU 30A15LR1815Double Solid180301 3/8"NoNo€2,567.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 30A10L14 TIGEAR-2 Worm Gear Speed Reducer
€2,205.78 /unit