BALDOR / DODGE 244553 HSCXT415B Hydroil Screw Conveyor Shaft Mount Speed Reducer | AL8JNL

BALDOR / DODGE 244553 HSCXT415C HSCXT415B Hydroil Screw Conveyor Shaft Mount Speed Reducer

Item: AL8JNL Model: 244553Cross Ref: HSCXT415C
In Stock

Get it by Monday, Jun 16

€8,018.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Class 1 Rating31.9
Max. Input2118
Rating Speed2118
Ratio15.13
SizeHSCXT415C

Shipping Info:

Ship weight (kg) 68.85
Ship height (cm)5.59
Ship length (cm)11.43
Ship width (cm)3.3
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 244553 HSCXT415C HSCXT415B Hydroil Screw Conveyor Shaft Mount Speed Reducer
€8,018.70 /unit