BALDOR / DODGE 23AZ05L14 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AY7XHH

BALDOR / DODGE 23AZ05L14 TIGEAR-2 E-Z KLEEN Right Angle Reducer

Item: AY7XHH Model: 23AZ05L14
In Stock

Get it by Monday, Jun 16

€2,237.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size140
Gear Box23
Gear Ratio5
Mfr. SeriesTigear II Series
Output TypeLeft Solid A
Shaft Dia.1 1/8"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 26.55
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioOutput TypeShaft Dia.Frame SizeGear BoxShaft LengthShaft Key (in.)Price
BALDOR / DODGE 23AZ07H14 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AMT 23AZ07H147Hollow1.438"14023NoNo€2,847.82
BALDOR / DODGE 23AZ10H56 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AMU 23AZ10H5610Hollow1.438"5623NoNo€2,847.82
BALDOR / DODGE 23AZ15H56 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AMV 23AZ15H5615Hollow1.438"5623NoNo€2,847.82
BALDOR / DODGE 23AZ20HA14 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AMW 23AZ20HA1420Hollow Alt1 1/2"14023NoNo€2,847.82
BALDOR / DODGE 23AZ25H56 TIGEAR-2 E-Z KLEEN Worm Gear Speed Reducer | AM2AMX 23AZ25H5625Hollow1.438"5623NoNo€2,847.82
BALDOR / DODGE 23AZ30L56 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AMY 23AZ30L5630Left Solid A1 1/8"5623NoNo€2,237.87
BALDOR / DODGE 23AZ40H56 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AMZ 23AZ40H5640Hollow1.438"5623NoNo€2,847.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 23AZ05L14 TIGEAR-2 E-Z KLEEN Right Angle Reducer
€2,237.87 /unit