BALDOR / DODGE 233731 30X32 Crown Drum XT35 MDX | BA8QAV

BALDOR / DODGE 233731 30X32 Crown Drum XT35 MDX

Item: BA8QAV Model: 233731
In Stock

Get it by Wednesday, Jun 11

€3,185.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPulley

Shipping Info:

Ship weight (kg) 299.25
Ship height (cm)21.59
Ship length (cm)20.83
Ship width (cm)12.45
Country of OriginUS

Product Variants

ProductModelMPNPrice
BALDOR / DODGE 233856 16X38 Straight Drum XT35 MDX | BA8AJH 233856233856€1,627.46
BALDOR / DODGE 234499 24X26 Crown Drum XT35 MDX 3/8 Herringbone Lagging | BA8HVG 234499234499€2,873.87
BALDOR / DODGE 234523 16X40 Crown Drum XT35 MDX 3/8 Herringbone Lagging | BA8JZE 234523234523€3,043.76
BALDOR / DODGE 233920 18X46 Straight Drum XT35 MDX | BA8KFR 233920233920€2,014.89
BALDOR / DODGE 234512 24X57 Crown Drum XT35 MDX 3/8 Herringbone Lagging | BA8KKL 234512234512€6,336.79
BALDOR / DODGE 234372 24X57 Crown Drum XT35 MDX 1/2 Herringbone Lagging | BA8LEA 234372234372€6,725.79
BALDOR / DODGE 233503 14X44 Crown Drum XT35 MDX | BA8LPK 233503233503€1,849.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 233731 30X32 Crown Drum XT35 MDX
€3,185.07 /unit