BUNTING BEARINGS DPEW101602 Dri Plane Thrust Washer, Size 5/8 x 1 x 1/8 Inch | CD4WGZ

BUNTING BEARINGS DPEW101602 Dri Plane Thrust Washer, Size 5/8 x 1 x 1/8 Inch

Item: CD4WGZ Model: DPEW101602
Limited Availability
€2.52 /unit
This product can only be shipped in multiples of 33
Request a Quote

Payment

Delivery

Product Specifications:

ItemThrust Washer

Shipping Info:

Country of OriginUS

Product Details:

    • The high-performance Dri-Plane sintered bearings are ideal for application in electrical equipment, furnaces and ovens, and glass manufacturing processes. They are made using a proprietary metal compound that does not require lubrication and can work efficiently at high temperatures (up to 700 degrees Fahrenheit).

Product Variants

ProductModelMPNPrice
BUNTING BEARINGS DPEW041001 Dri Plane Thrust Washer, Size 1/4 x 5/8 x 1/16 Inch | CD4WGP DPEW041001DPEW041001€1.62
RFQ
BUNTING BEARINGS DPEW061201 Dri Plane Thrust Washer, Size 3/8 x 3/4 x 1/16 Inch | CD4WGQ DPEW061201DPEW061201€1.73
RFQ
BUNTING BEARINGS DPEW061202 Dri Plane Thrust Washer, Size 3/8 x 3/4 x 1/8 Inch | CD4WGR DPEW061202DPEW061202€2.15
RFQ
BUNTING BEARINGS DPEW081201 Dri Plane Thrust Washer, Size 1/2 x 3/4 x 1/16 Inch | CD4WGT DPEW081201DPEW081201€1.43
RFQ
BUNTING BEARINGS DPEW081601 Dri Plane Thrust Washer, Size 1/2 x 1 x 1/16 Inch | CD4WGU DPEW081601DPEW081601€2.35
RFQ
BUNTING BEARINGS DPEW081602 Dri Plane Thrust Washer, Size 1/2 x 1 x 1/8 Inch | CD4WGV DPEW081602DPEW081602€2.69
RFQ
BUNTING BEARINGS DPEW092001 Dri Plane Thrust Washer, Size 9/16 x 1-1/4 x 1/16 Inch | CD4WGW DPEW092001DPEW092001€5.23
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUNTING BEARINGS DPEW101602 Dri Plane Thrust Washer, Size 5/8 x 1 x 1/8 Inch
€2.52 /unit