BALDOR / DODGE 17S30LR TIGEAR-2 Worm Gear Speed Reducer | AL6ZMG

BALDOR / DODGE 17S30LR TIGEAR-2 Worm Gear Speed Reducer

Item: AL6ZMG Model: 17S30LR
In Stock

Get it by Monday, Jun 16

€1,003.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Gear BoxTIG17
Gear Ratio30
Mfr. SeriesTigear II Series
Output TypeDouble Solid
Shaft Dia.7/8"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioOutput TypeShaft Dia.Gear BoxShaft LengthShaft Key (in.)Price
BALDOR / DODGE 17S05H TIGEAR-2 Worm Gear Speed Reducer | AL6ZLG 17S05H5Hollow1"TIG17NoNo€1,192.87
BALDOR / DODGE 17S05L TIGEAR-2 Worm Gear Speed Reducer | AL6ZLH 17S05L5Left Solid A7/8"TIG17NoNo€876.90
BALDOR / DODGE 17S05LR TIGEAR-2 Worm Gear Speed Reducer | AL6ZLJ 17S05LR5Double Solid7/8"TIG17NoNo€1,003.62
BALDOR / DODGE 17S05R TIGEAR-2 Worm Gear Speed Reducer | AL6ZLK 17S05R5Right Solid B7/8"TIG17NoNo€876.90
BALDOR / DODGE 17S07H TIGEAR-2 Worm Gear Speed Reducer | AL6ZLL 17S07H7Hollow1"TIG17NoNo€1,192.87
BALDOR / DODGE 17S07L TIGEAR-2 Worm Gear Speed Reducer | AL6ZLM 17S07L7Left Solid A7/8"TIG17NoNo€876.90
BALDOR / DODGE 17S07R TIGEAR-2 Worm Gear Speed Reducer | AL6ZLN 17S07R7Right Solid B7/8"TIG17NoNo€876.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 17S30LR TIGEAR-2 Worm Gear Speed Reducer
€1,003.62 /unit