BALDOR / DODGE 17S05H TIGEAR-2 Worm Gear Speed Reducer | AL6ZLG

BALDOR / DODGE 17S05H TIGEAR-2 Worm Gear Speed Reducer

Item: AL6ZLG Model: 17S05H
In Stock

Get it by Tuesday, Jun 10

€1,192.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Gear BoxTIG17
Gear Ratio5
Mfr. SeriesTigear II Series
Output TypeHollow
Shaft Dia.1"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioOutput TypeShaft Dia.Gear BoxShaft LengthShaft Key (in.)Price
BALDOR / DODGE 17S05L TIGEAR-2 Worm Gear Speed Reducer | AL6ZLH 17S05L5Left Solid A7/8"TIG17NoNo€876.90
BALDOR / DODGE 17S05LR TIGEAR-2 Worm Gear Speed Reducer | AL6ZLJ 17S05LR5Double Solid7/8"TIG17NoNo€1,003.62
BALDOR / DODGE 17S05R TIGEAR-2 Worm Gear Speed Reducer | AL6ZLK 17S05R5Right Solid B7/8"TIG17NoNo€876.90
BALDOR / DODGE 17S07H TIGEAR-2 Worm Gear Speed Reducer | AL6ZLL 17S07H7Hollow1"TIG17NoNo€1,192.87
BALDOR / DODGE 17S07L TIGEAR-2 Worm Gear Speed Reducer | AL6ZLM 17S07L7Left Solid A7/8"TIG17NoNo€876.90
BALDOR / DODGE 17S07R TIGEAR-2 Worm Gear Speed Reducer | AL6ZLN 17S07R7Right Solid B7/8"TIG17NoNo€876.90
BALDOR / DODGE 17S10H TIGEAR-2 Worm Gear Speed Reducer | AL6ZLP 17S10H10Hollow1"TIG17NoNo€1,192.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 17S05H TIGEAR-2 Worm Gear Speed Reducer
€1,192.87 /unit