BALDOR / DODGE 17A20R56 TIGEAR-2 Right Angle Reducer | AL6ZHG

BALDOR / DODGE 17A20R56 TIGEAR-2 Right Angle Reducer

Item: AL6ZHG Model: 17A20R56
In Stock

Get it by Tuesday, Jun 10

€1,130.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size56
Gear BoxTIG17
Gear Ratio20
Mfr. SeriesTigear II Series
Output TypeRight Solid B
Shaft Dia.7/8"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 20.7
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioOutput TypeFrame SizeGear BoxShaft Dia.Shaft LengthShaft Key (in.)Price
BALDOR / DODGE 17A05L14 TIGEAR-2 Worm Gear Speed Reducer | AL6ZGC 17A05L145Left Solid A140TIG177/8"NoNo€1,130.34
BALDOR / DODGE 17A05L56 TIGEAR-2 Worm Gear Speed Reducer | AL6ZGD 17A05L565Left Solid A56TIG177/8"NoNo€1,130.34
BALDOR / DODGE 17A05LR56 TIGEAR-2 Worm Gear Speed Reducer | AL6ZGE 17A05LR565Double Solid56TIG177/8"NoNo€1,256.23
BALDOR / DODGE 17A05R14 TIGEAR-2 Worm Gear Speed Reducer | AL6ZGF 17A05R145Right Solid B140TIG177/8"NoNo€1,130.34
BALDOR / DODGE 17A05R56 TIGEAR-2 Worm Gear Speed Reducer | AL6ZGG 17A05R565Right Solid B56TIG177/8"NoNo€1,130.34
BALDOR / DODGE 17A07L56 TIGEAR-2 Right Angle Reducer | AL6ZGK 17A07L567Left Solid A56TIG177/8"NoNo€1,130.34
BALDOR / DODGE 17A07R14 TIGEAR-2 Worm Gear Speed Reducer | AL6ZGL 17A07R147Right Solid B140TIG177/8"NoNo€1,130.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 17A20R56 TIGEAR-2 Right Angle Reducer
€1,130.34 /unit