BALDOR / DODGE 176Q50R56 TIGEAR-2 Right Angle Reducer | AY2GHP

BALDOR / DODGE 176Q50R56 TIGEAR-2 Right Angle Reducer

Item: AY2GHP Model: 176Q50R56
In Stock

Get it by Tuesday, Jun 10

€1,012.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Frame Size56
Gear BoxTIG17
Gear Ratio50.000
Mfr. SeriesTIGEAR II
Output TypeRIGHT (SOLID B)
Shaft Dia.0.875"
Shaft Key (In.)No
Shaft LengthYes

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)13.28
Ship length (cm)20.83
Ship width (cm)16.38
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 176Q50R56 TIGEAR-2 Right Angle Reducer
€1,012.76 /unit