BALDOR / DODGE 176A10L56 TIGEAR-2 Reducer-External Output Shaft Right Angle Reducer | AY9UBX

BALDOR / DODGE 176A10L56 TIGEAR-2 Reducer-External Output Shaft Right Angle Reducer

Item: AY9UBX Model: 176A10L56
In Stock

Get it by Thursday, Jun 12

€1,243.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Frame Size56
Gear BoxTIG17
Gear Ratio10.000
Mfr. SeriesTIGEAR II
Output TypeLEFT (SOLID A)
Shaft Dia.0.875"
Shaft Key (In.)No
Shaft LengthYes

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)13.28
Ship length (cm)20.83
Ship width (cm)16.38
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 176A10L56 TIGEAR-2 Reducer-External Output Shaft Right Angle Reducer
€1,243.29 /unit