Flat Shipping

Flat Shipping at €24.99 + VAT

KNIPEX 98 37 3/8 Socket 3/8 Inch Drive 3/8 Inch 6 Point Standard | AA2FNR 10G290

KNIPEX 98 37 3/8" Socket 3/8 Inch Drive 3/8 Inch 6 Point Standard

Item: AA2FNR Model: 98 37 3/8"Cross Ref: 10G290
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€71.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Drive Size3/8"
Drive TypeSquare
FeaturesInsulated
FinishChrome Plated
Number Of Points12
Output TypeHex
Overall Length1.688"
Socket DepthStandard
Socket Sizes3/8"
System Of MeasurementSAE
Tether CapableNot Tether Capable
Product TypeSocket
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.11
Ship length (cm)4.29
Ship width (cm)2.11
HS code8204200000
Country of OriginJP

Product Variants

ProductModelDrive SizeNumber Of PointsSocket DepthFinishOverall LengthDrive TypeTether CapableOutput TypePrice
KNIPEX 98 37 1/2" Socket 3/8 Inch Drive 1/2 Inch 6 Point Standard | AA2FNC 10G277 98 37 1/2"3/8"12StandardChrome Plated1.688"SquareNot Tether CapableHex€51.85
KNIPEX 98 37 7/16" Socket 3/8 Inch Drive 7/16 Inch 6 Point Standard | AA2FNV 10G293 98 37 7/16"3/8"12StandardChrome Plated1.688"SquareNot Tether CapableHex€52.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KNIPEX 98 37 3/8" Socket 3/8 Inch Drive 3/8 Inch 6 Point Standard
€71.87 /unit