BALDOR / DODGE 176A05L14 TIGEAR-2 Reducer With External Output Shaft | AY9PUU

BALDOR / DODGE 176A05L14 TIGEAR-2 Reducer With External Output Shaft

Item: AY9PUU Model: 176A05L14
In Stock

Get it by Tuesday, Jun 10

€1,243.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Frame Size140
Gear BoxTIG17
Gear Ratio5.000
Mfr. SeriesTIGEAR II
Output TypeLEFT (SOLID A)
Shaft Dia.0.875"
Shaft Key (In.)No
Shaft LengthYes

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)13.28
Ship length (cm)20.83
Ship width (cm)16.38
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 176A05L14 TIGEAR-2 Reducer With External Output Shaft
€1,243.29 /unit