BALDOR / DODGE 140169 P2B-EXL-085MRE | BE8WKY P2B-EXL-085MRE

BALDOR / DODGE 140169 P2B-EXL-085MRE P2B-EXL-085MRE

Item: BE8WKY Model: 140169Cross Ref: P2B-EXL-085MRE
In Stock

Get it by Wednesday, Jun 11

€1,865.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing

Shipping Info:

Ship weight (kg) 32.85
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelHousing MaterialSeal TypeBore TypeShaft SizeAttachment TypePrice
BALDOR / DODGE 071029 ISN Bearing, Bore Round, Steel, Shaft Size 3.9375 Inch | AM7HUR 071029Cast IronTridentRound3.938"Imperial€1,540.96
BALDOR / DODGE 071044 ISN Bearing, Bore Round, Steel, Shaft Size 3.4375 Inch | AM7HUU 071044Cast IronSeal Stamping TaperRound3.438"Imperial€1,158.30
RFQ
BALDOR / DODGE 071061 ISN Bearing, Bore Round, Steel, Shaft Size 3.4375 Inch | AM7HUV 071061Cast IronSeal Stamping TaperRound3.438"Imperial€1,158.30
RFQ
BALDOR / DODGE 066243 Special Duty Bearing, Shaft Size 1.6875 Inch, Bore Tapered, Steel | BD8NPR 066243-Piston RingTapered1.688"Special Duty€1,937.25
BALDOR / DODGE 048027 Unisphere Bearing, Bore Round, Steel, Shaft Size 2.7500 Inch | BE2AYW 048027Ductile IronSingle LipRound2 3/4"-€1,981.68
RFQ
BALDOR / DODGE 066228 Special Duty Bearing, Shaft Size 1.6875 Inch, Bore Tapered, Steel | BE4KGV 066228-Piston RingTapered1.688"Special Duty€1,937.25
BALDOR / DODGE 140208 P2B-IP-315R MOD Pillow Block & Base-Mount Bearing | BE8MQA P2B-IP-315R MOD 140208-----€6,458.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 140169 P2B-EXL-085MRE P2B-EXL-085MRE
€1,865.20 /unit