BALDOR / DODGE 140160 F4B-SCM-25M-HT | BF2NWB F4B-SCM-25M-HT

BALDOR / DODGE 140160 F4B-SCM-25M-HT F4B-SCM-25M-HT

Item: BF2NWB Model: 140160Cross Ref: F4B-SCM-25M-HT
In Stock

Get it by Wednesday, Jun 11

€274.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeRing MaterialBall MaterialBearing MaterialRotationBore TypeInsert MaterialPrice
BALDOR / DODGE 057368 Set Screw Bearing, Shaft Size 1.7500 Inch, Bore Round, Steel | AM7HQU 0573681 3/4"Shield----RoundSteel€700.29
BALDOR / DODGE 058633 Set Screw Bearing, Shaft Size 3.50 Inch, Bore Round, Steel | AM7HUY 0586333 1/2"Shield----RoundSteel€3,320.50
BALDOR / DODGE 125965 F4B-SCM-25M Flange-Mount Bearing Unit | AM7JEA F4B-SCM-25M 1259651 1/2"-SteelSteelSteelYes--€131.42
BALDOR / DODGE 126196 F4B-SCM-215 Flange-Mount Bearing Unit | BD6ELA F4B-SCM-215 126196--SteelSteelSteelYes--€502.82
BALDOR / DODGE 126194 F4B-SCM-207 Flange-Mount Bearing Unit | BD6ELB F4B-SCM-207 126194--SteelSteelSteelYes--€350.96
BALDOR / DODGE 126192 F4B-SCM-200 Flange-Mount Bearing Unit | BD6ELF F4B-SCM-200 126192--SteelSteelSteelYes--€230.37
BALDOR / DODGE 126197 F4B-SCM-300 Flange-Mount Bearing Unit | BD6ELG F4B-SCM-300 126197--SteelSteelSteelYes--€502.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 140160 F4B-SCM-25M-HT F4B-SCM-25M-HT
€274.94 /unit