BALDOR / DODGE 13AZ40LR56 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AY8WDZ

BALDOR / DODGE 13AZ40LR56 TIGEAR-2 E-Z KLEEN Right Angle Reducer

Item: AY8WDZ Model: 13AZ40LR56
Limited Availability
€1,573.03 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size56
Gear Box13
Gear Ratio40
Mfr. SeriesTigear II Series
Output TypeDouble Solid
Shaft Dia.5/8"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 17.55

Product Variants

ProductModelGear RatioOutput TypeShaft Dia.Gear BoxShaft LengthShaft Key (in.)Frame SizePrice
BALDOR / DODGE 13AZ05H56 TIGEAR-2 E-Z KLEEN Worm Gear Speed Reducer | AM2AHF 13AZ05H565Hollow3/4"13NoNo56€1,952.34
BALDOR / DODGE 13AZ10H56 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AHG 13AZ10H5610Hollow3/4"13NoNo56€1,952.34
BALDOR / DODGE 13AZ10L56 TIGEAR-2 E-Z KLEEN Worm Gear Speed Reducer | AM2AHH 13AZ10L5610Left Solid A5/8"13NoNo56€1,437.01
BALDOR / DODGE 13AZ20H56 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AHJ 13AZ20H5620Hollow3/4"13NoNo56€1,952.34
BALDOR / DODGE 13AZ25H56 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AHK 13AZ25H5625Hollow3/4"13NoNo56€1,952.34
BALDOR / DODGE 13AZ30H56WP TIGEAR-2 E-Z KLEEN Reducer-White | AX6PYF 13AZ30H56WP-------€1,952.34
BALDOR / DODGE 13AZ20H56WP TIGEAR-2 E-Z KLEEN Reducer-White | AX8FBM 13AZ20H56WP-------€1,952.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 13AZ40LR56 TIGEAR-2 E-Z KLEEN Right Angle Reducer
€1,573.03 /unit