BALDOR / DODGE 13A10H14 TIGEAR-2 Right Angle Reducer | AY9RUD

BALDOR / DODGE 13A10H14 TIGEAR-2 Right Angle Reducer

Item: AY9RUD Model: 13A10H14
In Stock

Get it by Thursday, Jun 12

€1,301.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size140
Gear Box13
Gear Ratio10
Mfr. SeriesTigear II Series
Output TypeHollow
Shaft Dia.3/4"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioFrame SizeGear BoxOutput TypeShaft Dia.Shaft LengthShaft Key (in.)Price
BALDOR / DODGE 13A07H56 TIGEAR-2 Worm Gear Speed Reducer | AL6YXW 13A07H5675613Hollow3/4"NoNo€1,301.84
BALDOR / DODGE 13A10H56 TIGEAR-2 Worm Gear Speed Reducer | AL6YXY 13A10H56105613Hollow3/4"NoNo€1,301.84
BALDOR / DODGE 13A15H56 TIGEAR-2 Worm Gear Speed Reducer | AL6YYB 13A15H56155613Hollow3/4"NoNo€1,301.84
BALDOR / DODGE 13A20H56 TIGEAR-2 Worm Gear Speed Reducer | AL6YYD 13A20H56205613Hollow3/4"NoNo€1,301.84
BALDOR / DODGE 13A25H56 TIGEAR-2 Worm Gear Speed Reducer | AL6YYF 13A25H56255613Hollow3/4"NoNo€1,301.84
BALDOR / DODGE 13A40H56 TIGEAR-2 Worm Gear Speed Reducer | AL6YYH 13A40H56405613Hollow3/4"NoNo€1,301.84
BALDOR / DODGE 13A60H56 TIGEAR-2 Right Angle Reducer | AY2JAB 13A60H56505613Hollow3/4"NoNo€1,301.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 13A10H14 TIGEAR-2 Right Angle Reducer
€1,301.84 /unit