BALDOR EM4106T-5 Three Phase Enclosed Motor, 575V, 3520 RPM, 60 HZ, 20 HP, TEFC, 256T | AJ6UGZ

BALDOR MOTOR EM4106T-5 Three Phase Enclosed Motor, 575V, 3600 RPM, 60 Hz, 20 hp, TEFC, 256 Frame

Item: AJ6UGZ Model: EM4106T-5
In Stock

Get it by Monday, Jun 16

€3,578.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.84°C
Base TypeRigid Base
Break-down Torque86.4 lbs.-ft.
ClassStock
Conduit Box PositionF1
Frame256T
Frequency60 Hz
Full Load Amps18.2A
Full Load Torque29.9 lbs.-ft.
Insulation ClassClass F
Lead3#12
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor TypeThree Phase
Mounting TypeFoot Mounted
Nameplate Rpm3510 RPM
No Load Amps4.87A
No. Of Motor Leads3
No. Of Poles2
Phase3
Power Factor90
RevisionC
Type0932M
Voltage575V AC
Wire Size12 AWG

Shipping Info:

Ship weight (kg) 113.4
Ship height (cm)44.29
Ship length (cm)68.58
Ship width (cm)52.07
HS code85015220
Country of OriginUS

Product Details:

    • Explosion Proof Class/Group: NONE
    • Locked-Rotor Torque: 48.5 LB-FT
    • Nameplate No.: NP1259L
    • Pull-Up Torque: 41.4 LB-FT
    • Starting Current: 120 Amps

Product Variants

ProductModelVoltageFrequencyFull Load AmpsMotor TypeNameplate RpmHpService FactorInsulation ClassPrice
BALDOR EM2333T-5 Three Phase Enclosed Motor, 575V, 1765 RPM, 60 HZ, 15 HP, TEFC, 254T | AJ6THR EM2333T-5575V AC60 Hz14.5AThree Phase--1.15Class F€2,648.04
BALDOR EM2333T-58 Three Phase Enclosed Motor, 3PH, 15 HP, TEFC, 1450 RPM, 254T | AJ6THT EM2333T-58400V AC50 Hz21A0948M1450 RPM15 hp1.15Class F€3,252.11
BALDOR EM2334T-5 Three Phase Enclosed Motor, 575V, 1800 RPM, 20 HP, 60 Hz, TEFC, 256T | AJ6TJC EM2334T-5575V AC60 Hz19.2AThree Phase1765 RPM-1.15Class F€3,210.47
BALDOR EM2334T-58 Three Phase Enclosed Motor, 3PH, 20 HP, TEFC, 1465 RPM, 256T | AJ6TJD EM2334T-58400V AC50 Hz28A0956M1465 RPM20 hp1.15Class F€3,942.59
BALDOR EM2394T-5 Three Phase Enclosed Motor, 575V, 3525 RPM, 60 HZ, 15 HP, 60 HZ, TEFC, 254T | AJ6TJL EM2394T-5575V AC60 Hz14.1AThree Phase3525 RPM--Class F€3,259.97
BALDOR EM3554-5 Three Phase Enclosed Motor, 60 HZ, 1.5 HP, 56, 3526M | AJ6TZH EM3554-5575V AC60 Hz1.8AThree Phase1760 RPM1 1/2 hp1.15Class F€941.84
BALDOR EM3555-5 Three Phase Enclosed Motor, 3PH, 2 HP, TEFC, 3490 RPM, 56H | AJ6TZT EM3555-5575V AC60 Hz2AThree Phase3490 RPM2 hp1.15Class B€1,028.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR EM4106T-5 Three Phase Enclosed Motor, 575V, 3600 RPM, 60 Hz, 20 hp, TEFC, 256 Frame
€3,578.11 /unit