BALDOR / DODGE 139600 F2B-SC-207-HT | BE8VDL F2B-SC-207-HT

BALDOR / DODGE 139600 F2B-SC-207-HT F2B-SC-207-HT

Item: BE8VDL Model: 139600Cross Ref: F2B-SC-207-HT
In Stock

Get it by Thursday, Jun 12

€685.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeRing MaterialBall MaterialBearing MaterialRotationBore TypeInsert MaterialPrice
BALDOR / DODGE 050119 Set Screw Bearing, Shaft Size 20.0 Mm, Bore Round, Steel | AM7JFY 05011920 mmSingle Lip----RoundSteel€103.34
BALDOR / DODGE 124173 F2B-SC-100 Flange-Mount Bearing Unit | BD6ELJ F2B-SC-100 124173--SteelSteelSteelYes--€90.43
BALDOR / DODGE 124170 F2B-SC-012 Flange-Mount Bearing Unit | BD6EQY F2B-SC-012 124170--SteelSteelSteelYes--€83.32
BALDOR / DODGE 124268 F2B-SC-108 Flange-Mount Bearing Unit | BD6EWD F2B-SC-108 124268--SteelSteelSteelYes--€140.50
BALDOR / DODGE 124275 F2B-SC-103 Flange-Mount Bearing Unit | BD6FBU F2B-SC-103 124275--SteelSteelSteelYes--€106.94
BALDOR / DODGE 124270 F2B-SC-200 Flange-Mount Bearing Unit | BD6FBX F2B-SC-200 124270--SteelSteelSteelYes--€183.72
BALDOR / DODGE 124276 F2B-SC-104 Flange-Mount Bearing Unit | BD6FEC F2B-SC-104 124276--SteelSteelSteelYes--€126.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 139600 F2B-SC-207-HT F2B-SC-207-HT
€685.11 /unit