BALDOR / DODGE 139297 F2B-SXR-108-ABHS | BF2TND F2B-SXR-108-ABHS

BALDOR / DODGE 139297 F2B-SXR-108-ABHS F2B-SXR-108-ABHS

Item: BF2TND Model: 139297Cross Ref: F2B-SXR-108-ABHS
In Stock

Get it by Tuesday, Jun 10

€294.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing

Shipping Info:

Ship weight (kg) 2.124
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeRing MaterialBall MaterialBearing MaterialRotationBore TypeSeal TypeInsert MaterialPrice
BALDOR / DODGE 125678 F2B-SXR-20M Mounted Ball Bearing | AM7JFX F2B-SXR-20M 12567820 mmSteelSteelSteelYes---€105.53
DODGE / BALDOR 059888 | BD6GNP 0598881.438"----RoundSingle LipSteel€178.48
BALDOR / DODGE 131060 F2B-SXR-102 Flange-Mount Bearing Unit | BD6JXG F2B-SXR-102 131060-SteelSteelSteelYes---€134.19
BALDOR / DODGE 068866 SXR Eccentric Collar Bearing, Shaft Size 1.25 Inch, Bore Round, Steel | BD6NNH 0688661 1/4"----RoundSingle LipSteel€134.19
BALDOR / DODGE 131066 F2B-SXR-107 Flange-Mount Bearing Unit | BD6VWQ F2B-SXR-107 131066-SteelSteelSteelYes---€144.62
BALDOR / DODGE 062882 SXR Eccentric Collar Bearing, Shaft Size 2.0 Inch, Bore Round, Steel | BD6XKQ 0628822"----RoundSingle LipSteel€200.00
BALDOR / DODGE 125682 F2B-SXR-40M Flange-Mount Bearing Unit | BD7BHR F2B-SXR-40M 12568240 mmSteelSteelSteelYes---€160.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 139297 F2B-SXR-108-ABHS F2B-SXR-108-ABHS
€294.44 /unit